This product requires certification to purchase.

Supplementary Heating Kit 240/265V

Carrier Corporation

Supplementary Heating Kit 240/265V

  • Fast #
  • Part #R9AR18008800
  • Item #10275031
  • Manufacturer Part #918-0088-00
4.4 out of 5 Customer Rating
Brand image
Carrier Corporation

Supplementary Heating Kit 240/265V

  • Fast #
  • Part #R9AR18008800
  • Item #10275031
  • Manufacturer Part #918-0088-00
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Height:
2 in
Length:
8-1/2 in
Volts:
240/265V
Watts:
49 W
Width:
5 in