Sweat Copper 15 x 10-1/2 x 1 in. Liquid Distributor Assembly
Sweat Copper 15 x 10-1/2 x 1 in. Liquid Distributor Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier OEM Part
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 1 in
- Length:
- 15 in
- Material:
- Copper
- Product Type:
- Liquid Distributor Assembly
- Size:
- 15 in x 10-1/2 in x 1 in
- Width:
- 10-1/2 in