Thermostat in White
Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- White
Documents
Specifications
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Display Type:
- LCD
- Height:
- 7 in
- Maximum Temperature:
- 110
- Minimum Temperature:
- 23
- Origin:
- Domestic
- Programmability:
- Programmable
- Temperature Range:
- 23 to 110 Deg F
- Volts:
- 12V
- Width:
- 8 in