Threaded Plug
Threaded Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier OEM Part
Specifications
- Brand Model Compatibility:
- 30MPA0151, 30MPA0152, 30MPA0155, 30MPA0156, 30MPA0159, 30MPA0201, 30MPA0202, 30MPA0205, 30MPA0206, 30MPA0209, 30MPA0301, 30MPA0302, 30MPA0305, 30MPA0306, 30MPA0309, 30MPA0659, 30MPA0711, 30MPA0712, 30MPA0715, 30MPA0716, 30MPA0719, 30MPW0151, 30MPW0152, 30MPW0155, 30MPW0156
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 1/2 in
- Length:
- 2/5 in
- Material:
- Brass
- Product Type:
- Plug
- Width:
- 9/10 in