1/5 - 3/4 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
Totaline® 1/5 - 3/4 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Gives contractors flexibility on the installation
- Easy one person installation, more flexibility to fit most brands
- Full line-up of 70°C motors, ideal for high ambient temperatures
- Allows for universal, easy mounting in other brands
- Standard on condenser fans for performance and longer motor life
Documents
Specifications
- AMP:
- 3.1, 8.1
- Blower Type:
- Direct Drive
- Collection:
- Totaline®
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/5 - 3/4 hp
- Length:
- 12-1/5 in
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 5 in
- Shaft Size:
- 1-1/5 in
- Temperature Range:
- Up to 60 Deg C
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 21 lb