This product requires certification to purchase.

4 in. Diameter 1/2 in. Bore Cast Iron Motor Pulley

Carrier Corporation

Totaline® 4 in. Diameter 1/2 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RP4613202
  • Item #10276750
  • Manufacturer Part #P461-3202
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

Totaline® 4 in. Diameter 1/2 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RP4613202
  • Item #10276750
  • Manufacturer Part #P461-3202
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Totaline pulleys and sheaves are made of high quality materials; so you can expect reliability and durability
  • 1VP cast iron sheaves
  • 2VP cast iron sheaves
  • Cast iron VL variable pitch sheaves
  • Requires Certification

Specifications

Bore Size:
1/2
Collection:
Totaline®
Diameter:
4 in
Height:
1-7/8 in
Length:
3-3/4 in
Material:
Cast Iron
Pulley Type:
Motor Pulley
Weight:
1.6 lb
Width:
3-3/4 in