This product requires certification to purchase.

4 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

Carrier Corporation

Totaline® 4 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RP4613505
  • Item #10276754
  • Manufacturer Part #P461-3505
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Totaline® 4 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RP4613505
  • Item #10276754
  • Manufacturer Part #P461-3505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Totaline pulleys and sheaves are made of high quality materials; so you can expect reliability and durability
  • 1VP cast iron sheaves
  • 2VP cast iron sheaves
  • Cast iron VL variable pitch sheaves
  • Requires Certification

Specifications

Bore Size:
5/8
Collection:
Totaline®
Diameter:
4 in
Height:
31/50 in
Length:
4 in
Material:
Cast Iron
Pulley Type:
Motor Pulley
Weight:
1.6 lb
Width:
3-4/5 in