This product requires certification to purchase.

4 in. Diameter 7/8 in. Bore Cast Iron Motor Pulley

Carrier Corporation

Totaline® 4 in. Diameter 7/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RCDP4613710
  • Item #10276757
  • Manufacturer Part #P461-3710
5 out of 5 Customer Rating
Brand image
Carrier Corporation

Totaline® 4 in. Diameter 7/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #RCDP4613710
  • Item #10276757
  • Manufacturer Part #P461-3710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Totaline pulleys and sheaves are made of high quality materials; so you can expect reliability and durability
  • 1VP cast iron sheaves
  • 2VP cast iron sheaves
  • Cast iron VL variable pitch sheaves
  • Requires Certification

Specifications

Bore Size:
7/8
Collection:
Totaline®
Diameter:
4 in
Height:
5-1/10 in
Length:
12-1/5 in
Material:
Cast Iron
Pulley Type:
Motor Pulley
Weight:
15.25 lb
Width:
10 in