8 oz. Yellow Leak Finder
Totaline® 8 oz. Yellow Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation leak finder
Specifications
- Collection:
- Totaline®
- Color:
- Yellow
- Height:
- 5 in
- Length:
- 16 in
- Material:
- Plastic
- Size:
- 8 oz
- Weight:
- 15 lb