Touch Screen Wired Remote Control & VRF
Touch Screen Wired Remote Control & VRF
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The new wired controller has been improved to allow group control of up to 16 indoor units using the new U-Series protocol
- For e-Series indoor units and systems, the amount of connected indoor units for group control will be similar to the previous model at eight indoor units
- The new controller will also have new Bluetooth capabilities
Documents
Specifications
- Depth:
- 2-8/10 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-7/10 in
- Origin:
- Global
- Programmability:
- Programmable
- Touch Screen:
- Yes
- Type:
- CRBCAWSU52UL
- Width:
- 4-7/10 in
- Wireless Communication:
- Bluetooth