24V Transformer
24V Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 2 in
- Length:
- 3-1/4 in
- Product Type:
- Transformer
- Volts:
- 24V
- Width:
- 2 in