This product requires certification to purchase.

VFD MOTOR DRIVE 380-480V 5HP 8 8A

Carrier Corporation

VFD MOTOR DRIVE 380-480V 5HP 8 8A

  • Fast #
  • Part #RHK30WA319
  • Item #10276028
  • Manufacturer Part #HK30WA319
5 out of 5 Customer Rating
Brand image
Carrier Corporation

VFD MOTOR DRIVE 380-480V 5HP 8 8A

  • Fast #
  • Part #RHK30WA319
  • Item #10276028
  • Manufacturer Part #HK30WA319
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
8.8
Horsepower:
5 hp
Length:
8-3/10 in
OEM Part:
Yes
Origin:
Domestic
Phase:
Three Phase
Product Type:
Drive Motor
Volts:
380/480V
Weight:
45 lb