This product requires certification to purchase.

VFD MOTOR DRIVE 440-480V 3HP 5A

Carrier Corporation

VFD MOTOR DRIVE 440-480V 3HP 5A

  • Fast #
  • Part #RCDHK30WA398
  • Item #10276031
  • Manufacturer Part #HK30WA398
5 out of 5 Customer Rating
Brand image
Carrier Corporation

VFD MOTOR DRIVE 440-480V 3HP 5A

  • Fast #
  • Part #RCDHK30WA398
  • Item #10276031
  • Manufacturer Part #HK30WA398
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
5
Horsepower:
3 hp
Length:
10-3/5 in
OEM Part:
Yes
Origin:
Domestic
Product Type:
Variable Frequency Drive
Volts:
440/480V
Weight:
10 lb