20 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Low Heat
WeatherExpert® 48LC 20 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Low Heat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Exceeded department of energy advanced RTU challenge by 15%
- Exceeds ASHRAE 90.1 and Energy Star efficiency levels, as well as Consortium for Energy Efficiency (CEE) criteria
- All models have three-stage cooling capacity control
- Up to 17.5 SEER and 20.8 IEER
- Exclusive non-corrosive composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
- All models have standard cooling operation up to 125 Deg F (52 Deg C) and down to 40 Deg F (4 Deg C) using winter start kit
- VAV models use a duct static pressure sensor to vary the units indoor fan motor variable frequency drive (VFD) while cooling capacity is controlled by the units supply air temperature sensor, to make sure the correct temperature in each zone
- Control terminal board facilitating simple safety circuit troubleshooting and simplified control box arrangement
- Access panels with easy grip handles and tool-less filter access door
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 230000
- BTU Cooling Rating:
- 230000 Btu/h
- BTU Heat Rating:
- 220000 Btu/h
- Coil Type:
- RTPF
- Collection:
- WeatherExpert® 48LC
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 86 dB
- Fuel Type:
- Natural Gas, Propane
- Height:
- 57
- Horsepower:
- 1/3 hp
- IEER:
- 18
- IEER Range:
- 14.0 - 99.9
- Input (MBH):
- 180 MBH
- Length:
- 158
- MBH:
- 230
- Max CFM:
- 8250
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1000
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- Stages:
- 3C
- Tonnage:
- 20 Ton
- Type:
- C48LCDB24B3A51N0A0
- Volts:
- 460V
- Weight:
- 2347
- Width:
- 87