This product requires certification to purchase.

7.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Medium Heat

Carrier Corporation

WeatherExpert® 7.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Medium Heat

  • Fast #
  • Part #C48LCE008B2A51N0A0
  • Item #10286021
  • Manufacturer Part #48LCE008B2A5-1N0A0
5 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherExpert® 7.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Medium Heat

  • Fast #
  • Part #C48LCE008B2A51N0A0
  • Item #10286021
  • Manufacturer Part #48LCE008B2A5-1N0A0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Exceeded department of energy advanced RTU challenge by 15%
  • All models have three-stage cooling capacity control
  • Exclusive non-corrosive composite condensate pan in accordance with ASHRAE 62 Standard, sloping design, side or center drain
  • All models have standard cooling operation up to 125 Deg F and down to 40 Deg F
  • VAV models use a duct static pressure sensor to vary the units indoor fan motor variable frequency drive while cooling capacity is controlled by the units supply air temperature sensor, to make sure the correct temperature in each zone
  • Control terminal board facilitating simple safety circuit troubleshooting and simplified control box arrangement
  • Access panels with easy grip handles and tool-less filter access door
  • Innovative, easy starting, no-strip screw feature on unit access panels
  • 2 in disposable return air filters
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU Cooling Rating:
89000 Btu/h
BTU Heat Rating:
180000 Btu/h
CFM:
2625 ft3/min
Coil Type:
Evaporator
Collection:
WeatherExpert®
Compressor Type:
Scroll
Depth:
116 in
EER:
19.8
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
357 oz
Height:
57 in
Horsepower:
1/3 hp
Max CFM:
2625 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
19.8
Stages:
Three
Tonnage:
7.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
1606 lb
Width:
63 in