This product requires certification to purchase.

12.5 Ton Commercial Packaged G/E 208/230V Three Phase 12.8 IEER R-410A

Carrier Corporation

WeatherMaker® 12.5 Ton Commercial Packaged G/E 208/230V Three Phase 12.8 IEER R-410A

  • Fast #
  • Part #C48TCDD14A2A50A0G0
  • Item #10277609
  • Manufacturer Part #48TCDD14A2A5-0A0G0
5 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaker® 12.5 Ton Commercial Packaged G/E 208/230V Three Phase 12.8 IEER R-410A

  • Fast #
  • Part #C48TCDD14A2A50A0G0
  • Item #10277609
  • Manufacturer Part #48TCDD14A2A5-0A0G0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • ASHRAE 90.1 compliant
  • Up to 13.0 SEER, 11.8 IEER, and 11.1 EER
  • Gas efficiencies up to 82%
  • Cooling operating range up to 115°F (46°C) and down to 25°F (-4°C) using winter start kit
  • Innovative non-corrosive composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
  • Exclusive IGC solid-state control for on-board diagnostics with LED error code designation, burner control logic and energy saving indoor fan motor delay
  • Pre-painted exterior panels and primer-coated interior panels tested to 500 hours salt spray protection
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Plate Fin
Collection:
WeatherMaker®
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
87 dB
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
12 oz
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Horsepower:
1/4 hp
IEER:
12.8
Length:
88 in
MBH:
140
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
10.8
Tonnage:
12.5 Ton
Volts:
208/230V