15 Ton - Single-Packaged Rooftop Unit - Gas Heating - Low Heat - 208/230/3
WeatherMaker® 15 Ton - Single-Packaged Rooftop Unit - Gas Heating - Low Heat - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New unit control board with intuitive, quick fan speed adjustment
- New direct drive EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- Gas efficiencies up to 82%
- Cooling operating range up to 115 Deg F and down to 40 Deg F using winter start kit
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 Standard, sloping design, side or center drain
- Exclusive IGC solid state control for on-board diagnostics with LED error code designation and burner control logic
- Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- New unit control board facilitating simple safety circuit troubleshooting and simplified control box arrangement as well as easy intuitive fan speed adjustment
- Access panels with easy grip handles
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 174000 Btu/h
- BTU Heat Rating:
- 180000 Btu/h
- CFM:
- 5250
- Coil Type:
- Evaporator
- Collection:
- WeatherMaker®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 87 dB
- Depth:
- 115
- EER:
- 10.8
- Factory Std. Refrigerant Charge:
- 384
- Height:
- 57
- Horsepower:
- 1/4 hp
- Max CFM:
- 5250
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- Stages:
- Two
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 1408
- Width:
- 63