This product requires certification to purchase.

15 Ton - 14.3 SEER2 - Packaged Rooftop Heat Pump Standard Efficiency - Two Stage Cooling - 208-230/3

Carrier Corporation

WeatherMaker® 15 Ton - 14.3 SEER2 - Packaged Rooftop Heat Pump Standard Efficiency - Two Stage Cooling - 208-230/3

  • Fast #
  • Part #C50FCQM17B2A66U0A0
  • Item #10286065
  • Manufacturer Part #50FCQM17B2A6-6U0A0
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaker® 15 Ton - 14.3 SEER2 - Packaged Rooftop Heat Pump Standard Efficiency - Two Stage Cooling - 208-230/3

  • Fast #
  • Part #C50FCQM17B2A66U0A0
  • Item #10286065
  • Manufacturer Part #50FCQM17B2A6-6U0A0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New unit control board with intuitive quick fan speed adjustment
  • New direct drive EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
  • Single-stage cooling capacity 04-06 models, two-stage on 07-28 models
  • Standard cooling operating range up to 115 Deg F (46 Deg C) and down to 40 Deg F (4 Deg C), lower temperature operation possible with low ambient kits
  • Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design, side or center drain
  • Proven high performance round copper tube and aluminum fin coil designs
  • Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
  • 4 to 6 models use fixed refrigerant metering device and 07 to 28 models use a TXV
  • New unit control board facilitating simple safety circuit troubleshooting and simplified control box arrangement as well as easy intuitive fan speed adjustment
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
172000 Btu/h
BTU Heat Rating:
93000 to 168000 Btu/h
Coil Type:
RTPF
Collection:
WeatherMaker®
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
85.9 dB
EER:
9.81
Factory Std. Refrigerant Charge:
432 oz
HSPF:
3.3
Height:
49 in
Horsepower:
1/4 hp
Length:
127 in
Max CFM:
7500 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Tonnage:
15 Ton
UL Listed:
Yes
Volts:
460V
Watts:
16.2 kW
Weight:
1627 lb
Width:
86 in