12.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 460V - Medium Heat
WeatherMaker® 48FC 12.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 460V - Medium Heat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets and exceeds ASHRAE 90.1 energy efficiency levels
- New unit control board with intuitive quick fan speed adjustment
- New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- Single-stage cooling capacity 04 to 06 models, two-stage on 07 to 30 models
- SEERs up to 14.0, IEER of 15.0
- Gas efficiencies up to 82%
- Cooling operating range up to 115 Deg F (46 Deg C) and down to 40 Deg F (4 Deg C) using winter start kit
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
- Exclusive IGC solid-state control for on-board diagnostics with LED error code designation and burner control logic
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 132000
- BTU Cooling Rating:
- 132000 Btu/h
- BTU Heat Rating:
- 224000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- RTPF
- Collection:
- WeatherMaker® 48FC
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 79 dB
- EER:
- 10.2
- Fuel Type:
- Natural Gas, Propane
- Height:
- 49
- Horsepower:
- 1 hp
- IEER:
- 15
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 224 MBH
- Length:
- 88
- MBH:
- 132
- Max CFM:
- 6720
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Stages:
- 2C
- Tonnage:
- 12.5 Ton
- Type:
- C48FCEM14A3A66U0A0
- Volts:
- 460V
- Watts:
- 12.9
- Weight:
- 1041
- Width:
- 59