This product requires certification to purchase.

6 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - High Heat

Carrier Corporation

WeatherMaker® 48FC 6 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - High Heat

  • Fast #
  • Part #C48FCFM07A2M56U5Q0
  • Item #10285898
  • Manufacturer Part #48FCFM07A2M5-6U5Q0
5 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaker® 48FC 6 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - High Heat

  • Fast #
  • Part #C48FCFM07A2M56U5Q0
  • Item #10285898
  • Manufacturer Part #48FCFM07A2M5-6U5Q0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets and exceeds ASHRAE 90.1 energy efficiency levels
  • New unit control board with intuitive quick fan speed adjustment
  • New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
  • Single-stage cooling capacity 04 to 06 models, two-stage on 07 to 30 models
  • SEERs up to 14.0, IEER of 15.0
  • Gas efficiencies up to 82%
  • Cooling operating range up to 115 Deg F (46 Deg C) and down to 40 Deg F (4 Deg C) using winter start kit
  • Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
  • Exclusive IGC solid-state control for on-board diagnostics with LED error code designation and burner control logic
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
70000
BTU Cooling Rating:
70000 Btu/h
BTU Heat Rating:
150000 Btu/h
Blower Type:
Direct Drive
Coil Type:
RTPF
Collection:
WeatherMaker® 48FC
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
79 dB
EER:
11.0
Fuel Type:
Natural Gas, Propane
Height:
41
Horsepower:
1/4 hp
IEER:
15
IEER Range:
14.0 - 99.9
Ignition System:
Direct Spark Ignition
Input (MBH):
150 MBH
Length:
74
MBH:
70
Max CFM:
3170
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
Stages:
2C
Tonnage:
6 Ton
Type:
C48FCFM07A2M56U5Q0
UL Listed:
Yes
Volts:
208/230V
Watts:
6.4
Weight:
607
Width:
47