This product requires certification to purchase.

5 Ton - 13.8 SEER2 - Cooling Only / Electric Heat Packaged Rooftop System - 208-230/3

Carrier Corporation

WeatherMaker® 5 Ton - 13.8 SEER2 - Cooling Only / Electric Heat Packaged Rooftop System - 208-230/3

  • Fast #
  • Part #C50FCA06A2A50A0A0
  • Item #10286031
  • Manufacturer Part #50FC-A06A2A5-0A0A0
3.6 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaker® 5 Ton - 13.8 SEER2 - Cooling Only / Electric Heat Packaged Rooftop System - 208-230/3

  • Fast #
  • Part #C50FCA06A2A50A0A0
  • Item #10286031
  • Manufacturer Part #50FC-A06A2A5-0A0A0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets and exceeds ASHRAE 90.1 energy efficiency levels
  • New unit control board with intuitive, quick fan speed adjustment
  • New direct drive EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
  • Single-stage cooling capacity 04-06 models, two-stage on 07-30 models
  • SEERs up to 14.0, IEER of 15.2
  • Cooling operating range up to 115 Deg F (46 Deg C) and down to 40 Deg F (4 Deg C) using winter start kit
  • Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design side or center drain
  • Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
  • New unit control board facilitating simple safety circuit troubleshooting and simplified control box arrangement as well as easy intuitive fan speed adjustment
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
16
BTU Cooling Rating:
60000 Btu/h
Blower Type:
ECM
Coil Type:
RTPF
Collection:
WeatherMaker®
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
79 dB
EER:
11.2
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
9
Height:
33
Horsepower:
1/4 hp
Length:
74
MBH:
58.5
Max CFM:
2500
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Stages:
Single
Tonnage:
5 Ton
Type:
C50FCA06A2A50A0A0
UL Listed:
Yes
Volts:
208/230V
Watts:
5.2
Weight:
511
Width:
47