5 Ton Commercial Packaged G/E 208/230V Three Phase R-410A
WeatherMaker® 5 Ton Commercial Packaged G/E 208/230V Three Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets and exceeds ASHRAE 90.1 energy efficiency levels
- New unit control board with intuitive, quick fan speed adjustment
- New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design & electronically commutated motor
- Single-stage cooling capacity 04-06 models, two-stage on 07 models
- SEERs up to 14.0, IEER of 15.0
- Gas efficiencies up to 82%
- Cooling operating range up to 115°F (46°C) and down to 40°F (4°C) using winter start kit
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
- Exclusive IGC solid-state control for on-board diagnostics with LED error code designation and burner control logic
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Al/Cu
- Collection:
- WeatherMaker®
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 79 dB
- Factory Std. Refrigerant Charge:
- 9 oz
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Horsepower:
- 1/4 hp
- Length:
- 74-3/8 in
- MBH:
- 58.5
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 5 Ton
- Volts:
- 208/230V