This product requires certification to purchase.

5 Ton Two Stage Commercial Packaged Heat Pump

Carrier Corporation

WeatherMaker® 5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #C50GCQM06A2A50A0A0
  • Item #10284555
  • Manufacturer Part #50GCQM06A2A5-0A0A0
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaker® 5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #C50GCQM06A2A50A0A0
  • Item #10284555
  • Manufacturer Part #50GCQM06A2A5-0A0A0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Patented, industry’s first efficient indoor fan system using Vane axial fan technology - with electric commutated variable speed motor
  • Reliable two stage scroll compressor on all sizes
  • Upgraded unit control board with intuitive indoor fan adjustment
  • Reliable copper tube/aluminum fin condenser coil with 5/16-in. tubing to help reduce refrigerant charge verses prior designs
  • New outdoor fan system with rugged - light weight high impact composite fan blade
  • Precisely sized suction line accumulator to help insure reliable operation at unit operation conditions
  • Puron® refrigerant (R-410A)
  • Single point electrical connections
  • Optional fully integrated SystemVu™ controls
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Residential
Coil Type:
Plate Fin
Collection:
WeatherMaker®
Compressor Stages:
Two Stage
Configuration:
Convertible
Decibel Rating (dB):
79 dB
Length:
74-3/8 in
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.2
Tonnage:
5 Ton