20 Ton 2-Stage Commercial Heat Pump 208/230V
WeatherMaker® 50FC 20 Ton 2-Stage Commercial Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets and exceeds ASHRAE 90.1 energy efficiency levels
- New unit control board with intuitive quick fan speed adjustment
- New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- Single-stage cooling capacity 04 to 06 models, two-stage on 07 to 30 models
- SEERs up to 14.0, IEER of 15.4
- Cooling operating range up to 115 Deg F (46 Deg C) and down to 40 Deg F (4 Deg C) using winter start kit
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 Standard, sloping design; side or center drain
- Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- Units generally meet and exceed ASHRAE 90.1 energy efficiency levels, review unit specific performance for compliance
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 240000
- BTU Cooling Rating:
- 240000 Btu/h
- BTU Heat Rating:
- 234000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- RTPF
- Collection:
- WeatherMaker® 50FC
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 85.9 dB
- EER:
- 9.8
- HSPF:
- 3.3
- Height:
- 57 in
- Horsepower:
- 1/4 hp
- IEER:
- 14.0
- Input (MBH):
- 234 MBH
- Length:
- 141 in
- MBH:
- 240
- Max CFM:
- 10000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- 2C
- Tonnage:
- 20 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 24.5 kW
- Weight:
- 2057 lb
- Width:
- 86 in