3 Ton Commercial Packaged G/E 208/230V Three Phase R-410A
WeatherMaker® 50GC 3 Ton Commercial Packaged G/E 208/230V Three Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets and exceeds ASHRAE 90.1 energy efficiency levels
- New unit control board with intuitive quick fan speed adjustment
- New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- Two-stage cooling capacity control on all models
- SEER to 16.2
- Standard cooling operating range up to 125 Deg F (52 Deg C) and down to 35 Deg F (2 Deg C)
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 Standard, sloping design; side or center drain
- Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- Proven high performance round copper tube and aluminum fin coil designs
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 35000
- BTU Cooling Rating:
- 35000 Btu/h
- BTU Heat Rating:
- 33200 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1500 ft3/min
- Coil Type:
- RTPF
- Collection:
- WeatherMaker® 50GC
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 75.4 dB
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 8.8
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 1/5 hp
- Input (MBH):
- 33.2 MBH
- Length:
- 74 in
- MBH:
- 35
- Max CFM:
- 1500 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.2
- Stages:
- 2C
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 2.8 kW
- Weight:
- 475 lb
- Width:
- 47 in