This product requires certification to purchase.

5 Ton Commercial Packaged G/E 460V Three Phase R-410A

Carrier Corporation

WeatherMaker® 50GC 5 Ton Commercial Packaged G/E 460V Three Phase R-410A

  • Fast #
  • Part #C50GCQJ06A2A60A0A0
  • Item #10286091
  • Manufacturer Part #50GCQJ06A2A6-0A0A0
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaker® 50GC 5 Ton Commercial Packaged G/E 460V Three Phase R-410A

  • Fast #
  • Part #C50GCQJ06A2A60A0A0
  • Item #10286091
  • Manufacturer Part #50GCQJ06A2A6-0A0A0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets and exceeds ASHRAE 90.1 energy efficiency levels
  • New unit control board with intuitive quick fan speed adjustment
  • New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
  • Two-stage cooling capacity control on all models
  • SEER to 16.2
  • Standard cooling operating range up to 125 Deg F (52 Deg C) and down to 35 Deg F (2 Deg C)
  • Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 Standard, sloping design; side or center drain
  • Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
  • Proven high performance round copper tube and aluminum fin coil designs
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
52500 Btu/h
Blower Type:
Direct Drive
CFM:
2500
Coil Type:
RTPF
Collection:
WeatherMaker® 50GC
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
79 dB
EER:
12.3
Energy Star Compliant:
No
HSPF:
8.9
Heat Exchanger Type:
Aluminized Steel
Height:
41
Horsepower:
1/4 hp
Input (MBH):
52.5 MBH
Length:
74
MBH:
60
Max CFM:
2500
Phase:
Three Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16.2
Stages:
2C
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
460V
Watts:
4.9
Weight:
596
Width:
47