This product requires certification to purchase.

7.5 Ton Commercial Packaged G/E 460V Three Phase 15 IEER R-410A

Carrier Corporation

WeatherMaker® 7.5 Ton Commercial Packaged G/E 460V Three Phase 15 IEER R-410A

  • Fast #
  • Part #C48FCDM08A2A60A0A0
  • Item #10259309
  • Manufacturer Part #48FCDM08A2A6-0A0A0
5 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaker® 7.5 Ton Commercial Packaged G/E 460V Three Phase 15 IEER R-410A

  • Fast #
  • Part #C48FCDM08A2A60A0A0
  • Item #10259309
  • Manufacturer Part #48FCDM08A2A6-0A0A0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets and exceeds ASHRAE 90.1 energy efficiency levels
  • New unit control board with intuitive, quick fan speed adjustment
  • New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design & electronically commutated motor
  • Single-stage cooling capacity 04-06 models, two-stage on 07 models
  • SEERs up to 14.0, IEER of 15.0
  • Gas efficiencies up to 82%
  • Cooling operating range up to 115°F (46°C) and down to 40°F (4°C) using winter start kit
  • Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
  • Exclusive IGC solid-state control for on-board diagnostics with LED error code designation and burner control logic
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Coil Type:
Al/Cu
Collection:
WeatherMaker®
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
79 dB
Factory Std. Refrigerant Charge:
13
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Horsepower:
1/4 hp
IEER:
15
IEER Range:
14.0 - 99.9
Length:
88-1/8
MBH:
86
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
7.5 Ton
Volts:
460V