7.5 Ton - 14.3 SEER2 - Packaged Rooftop Heat Pump Standard Efficiency - Two Stage Cooling - 460/3
WeatherMaker® 7.5 Ton - 14.3 SEER2 - Packaged Rooftop Heat Pump Standard Efficiency - Two Stage Cooling - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New unit control board with intuitive quick fan speed adjustment
- New direct drive EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- Single-stage cooling capacity 04-06 models, two-stage on 07-28 models
- Standard cooling operating range up to 115 Deg F (46 Deg C) and down to 40 Deg F (4 Deg C), lower temperature operation possible with low ambient kits
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design, side or center drain
- Proven high performance round copper tube and aluminum fin coil designs
- Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- 4 to 6 models use fixed refrigerant metering device and 07 to 28 models use a TXV
- New unit control board facilitating simple safety circuit troubleshooting and simplified control box arrangement as well as easy intuitive fan speed adjustment
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 86000 Btu/h
- BTU Heat Rating:
- 83000 Btu/h
- Coil Type:
- RTPF
- Collection:
- WeatherMaker®
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 82 dB
- EER:
- 11.2
- Factory Std. Refrigerant Charge:
- 8 oz
- HSPF:
- 3.4
- Height:
- 49 in
- Horsepower:
- 1/4 hp
- Length:
- 88 in
- Max CFM:
- 3750 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 7.7 kW
- Weight:
- 805 lb
- Width:
- 59 in