4 Ton - High Heat - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
WeatherMaster® 4 Ton - High Heat - Commercial Packaged Gas/Electric Unit - 208/230V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New unit control board with intuitive, quick fan speed adjustment
- EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor with beltless design
- Two stage cooling capacity control on all models
- Gas efficiencies up to 82%
- Cooling operating range up to 125 Deg F and down to 35 Deg F
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 Standard, sloping design; side or center drain
- Exclusive IGC solid state control for on-board diagnostics with LED error code designation, burner control logic and energy saving indoor fan motor delay
- Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
- Access panels with easy grip handles
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 26
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 150000 Btu/h
- CFM:
- 2220
- Coil Type:
- Evaporator
- Collection:
- WeatherMaster®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 79 dB
- Depth:
- 74
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 144
- Height:
- 41
- Horsepower:
- 1/3 hp
- Max CFM:
- 2220
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 555
- Width:
- 47