40 Ton Vertical Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Low Heat
WeatherMaster® 40 Ton Vertical Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Low Heat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multiple high-efficiency scroll compressors include a crankcase heater and vibration isolation
- Up to eight steps of cooling capacity control with intertwined evaporator coils for full-face active operation at part load conditions
- Cooling operating range from 32 to 115 F ambient (down to -20 F with accessory Motormaster® V control)
- ComfortLink™ control includes easy-to-use scrolling marquee display, service diagnostics, run test capabilities, demand limit capability, compressor reverse rotation protection and BACnet communication option
- Tested in accordance with UL standard 1995 and listed by ETL and ETL, Canada
- Meet or exceed the EER requirements of ASHRAE standard 90.1, rated in accordance with ARI standard 340/360
- California energy Commission Title 24 compliant
- Dual electrically and mechanically independent refrigerant circuits, with coil frost protection, liquid line filter driers and crankcase heaters standard on all models
- Compressor protection includes high and low pressure transducers with safety cutouts
Specifications
- A2L Compatible:
- No
- CFM:
- 20000
- Coil Type:
- Evaporator
- Collection:
- WeatherMaster®
- Compressor Type:
- Scroll
- Horsepower:
- 1 hp
- Max CFM:
- 20000
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 40 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V