12.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Medium Heat
WeatherMaster® 48GC 12.5 Ton Commercial Rooftop Packaged Gas/Electric Unit 208/230V - Medium Heat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets and exceeds ASHRAE 90.1 energy efficiency levels
- New unit control board with intuitive quick fan speed adjustment
- New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor with beltless design
- Two-stage cooling capacity control on all models
- SEER to 16.0
- Gas efficiencies up to 82%
- Cooling operating range up to 125 Deg F (52 Deg C) and down to 35 Deg F (2 Deg C)
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
- Exclusive IGC solid-state control for on-board diagnostics with LED error code designation, burner control logic and energy saving indoor fan motor delay
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 146000
- BTU Cooling Rating:
- 146000 Btu/h
- BTU Heat Rating:
- 224000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- RTPF
- Collection:
- WeatherMaster® 48GC
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 83 dB
- Fuel Type:
- Natural Gas, Propane
- Height:
- 57 in
- Horsepower:
- 1/4 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 224 MBH
- Length:
- 115 in
- MBH:
- 146
- Max CFM:
- 9000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.5
- Stages:
- 2C
- Tonnage:
- 12.5 Ton
- Volts:
- 208/230V
- Weight:
- 1390 lb
- Width:
- 63 in