This product requires certification to purchase.

5 Ton Commercial Packaged G/E 208/230V Single Phase R-410A

Carrier Corporation

WeatherMaster® 5 Ton Commercial Packaged G/E 208/230V Single Phase R-410A

  • Fast #
  • Part #C48GCET06A2A30A0A0
  • Item #10277598
  • Manufacturer Part #48GCET06A2A3-0A0A0
3.4 out of 5 Customer Rating
Brand image
Carrier Corporation

WeatherMaster® 5 Ton Commercial Packaged G/E 208/230V Single Phase R-410A

  • Fast #
  • Part #C48GCET06A2A30A0A0
  • Item #10277598
  • Manufacturer Part #48GCET06A2A3-0A0A0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets and exceeds ASHRAE 90.1 energy efficiency levels
  • New unit control board with intuitive, quick fan speed adjustment
  • Two-stage cooling capacity control on all models
  • Gas efficiencies up to 82%
  • Cooling operating range up to 125°F (52°C) and down to 35°F (2°C)
  • Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
  • Exclusive IGC solid-state control for on-board diagnostics with LED error code designation, burner control logic and energy saving indoor fan motor delay
  • Pre-painted exterior panels and primer-coated interior panels tested to 500 hours salt spray protection
  • New direct drive - EcoBlue™ technology Indoor fan system uses vane axial fan design and electronically commutated motor with beltless design
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Residential
Coil Type:
Plate Fin
Collection:
WeatherMaster®
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
85.6 dB
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Horsepower:
1/3 hp
Length:
74-3/8 in
MBH:
60
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
17.4
Tonnage:
5 Ton
Volts:
208/230V