Wi-Fi Interface Kit for Bryant®
Wi-Fi Interface Kit for Bryant®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Ductless Systems
- Color Finish Name:
- White
- Fits Model:
- Bryant®
- Height:
- 1-9/10
- Length:
- 5-9/10
- MiniSplit Parts or Accessory Type:
- Wi-Fi Interface Kit
- Width:
- 3-9/10