*NLA *CVR* CCN LF 2HDL KITC FCT CP
This product has been replaced by
Manufacturer Part #S-2650-1.5
Carrington™ *NLA *CVR* CCN LF 2HDL KITC FCT CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 56-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Carrington™
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 6 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Swivel
- UPC:
- 671256305036