1/2 x 1/8 in. PTFE Ring Gasket
1/2 x 1/8 in. PTFE Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Outside:
- 1/2 in
- Fitting Type:
- Ring, Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE, Teflon™
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No