1-1/2 in. 150# Remote Reader with 1/8 in. Flat Face Gasket
1-1/2 in. 150# Remote Reader with 1/8 in. Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200Product Details
Product Details
Specifications
- Application:
- Waterworks
- Diameter - Outside:
- 1-1/2 in
- Fitting Type:
- Gasket
- Type:
- R150FFGAJ