1 x 1/16 in. 150 psi PTFE Ring Gasket
1 x 1/16 in. 150 psi PTFE Ring Gasket
Package Quantity Info:
EA: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure - Maximum:
- 150 psi