This product requires certification to purchase.

1 x 1/8 in. 150 psi PTFE Ring Gasket

Carson's Nut-Bolt & Tool

1 x 1/8 in. 150 psi PTFE Ring Gasket

  • Fast #
  • Part #T150RGAG
  • Item #120176
  • Manufacturer Part #T150RGAG
5 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

1 x 1/8 in. 150 psi PTFE Ring Gasket

  • Fast #
  • Part #T150RGAG
  • Item #120176
  • Manufacturer Part #T150RGAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
1 in
Fitting Type:
Ring, Gasket
Material:
Plastic
Material Type:
PTFE, Teflon™
Pressure Class:
150#
Thickness:
1/8 in