10 in. 150# Remote Reader with 1/8 in. Ring Gasket

You last purchased this on
 
Carson's Nut-Bolt & Tool

10 in. 150# Remote Reader with 1/8 in. Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

10 in. 150# Remote Reader with 1/8 in. Ring Gasket

  • Fast #
  • Part #R150RGA10
  • Item #61031
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Diameter - Inside 1:
10 in
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Gasket
Material:
Rubber
Product Type:
Sprinkler Accessories
Type:
R150RGA10