This product requires certification to purchase.

16 in. 150# Flat Face Gasket

Carson's Nut-Bolt & Tool

16 in. 150# Flat Face Gasket

  • Fast #
  • Part #N150FFG1816
  • Item #4348558
  • Manufacturer Part #N150FFG1816
4.4 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

16 in. 150# Flat Face Gasket

  • Fast #
  • Part #N150FFG1816
  • Item #4348558
  • Manufacturer Part #N150FFG1816
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASTM:
ASTM A-307, ASTM A-563
Diameter - Inside 1:
16 in
Diameter - Outside:
16 in
Fitting Type:
Gasket
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
UL Listed:
No