16 in. Red Rubber Bolt & Ring Set Kit
16 in. Red Rubber Bolt & Ring Set Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Rubber
- Pressure Class:
- 150#
- Product Type:
- Bolt and Ring Set
- Strength Rating:
- 150
- Thickness:
- 1/8 in