18 in. Red Rubber Bolt & Ring Set Kit
18 in. Red Rubber Bolt & Ring Set Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Kit
- Material:
- Red Rubber
- Pressure Class:
- 150#
- Strength Rating:
- 150
- Thickness:
- 1/8 in