2-1/2 in. 150# Remote Reader with 1/8 in. Flat Face Gasket
2-1/2 in. 150# Remote Reader with 1/8 in. Flat Face Gasket
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Diameter - Outside:
- 2-1/2 in
- Fitting Type:
- Gasket
- Schedule Class:
- 150
- Type:
- R150FFGAL