This product requires certification to purchase.

2-1/2 x 1/16 in. 150 psi Non-Asbestos Ring Gasket

Carson's Nut-Bolt & Tool

2-1/2 x 1/16 in. 150 psi Non-Asbestos Ring Gasket

  • Fast #
  • Part #N150RG116L
  • Item #83046
  • Manufacturer Part #6L250FNR/150
3.2 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

2-1/2 x 1/16 in. 150 psi Non-Asbestos Ring Gasket

  • Fast #
  • Part #N150RG116L
  • Item #83046
  • Manufacturer Part #6L250FNR/150
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Diameter - Inside 1:
2-1/2 in
Fitting Type:
Gasket
Lead Law Compliance Level:
Compliant Not Certified
Pressure - Maximum:
150 psi
Thickness:
1/16 in