This product requires certification to purchase.

2 x 1/16 in. 150 psi Non-Asbestos Ring Gasket

Carson's Nut-Bolt & Tool

2 x 1/16 in. 150 psi Non-Asbestos Ring Gasket

  • Fast #
  • Part #N150RG116K
  • Item #83047
  • Manufacturer Part #6L200FNR/150
4.3 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

2 x 1/16 in. 150 psi Non-Asbestos Ring Gasket

  • Fast #
  • Part #N150RG116K
  • Item #83047
  • Manufacturer Part #6L200FNR/150
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Diameter - Inside 1
2 in
Pressure - Maximum
150 psi
Thickness
1/16 in
Characteristics & Features
Fitting Type
Gasket
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified