2 x 1/16 in. 150 psi PTFE Ring Gasket
2 x 1/16 in. 150 psi PTFE Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure - Maximum:
- 150 psi
- Thickness:
- 1/16 in