This product requires certification to purchase.

2 x 1/8 in. 150 psi PTFE Flat Face Gasket

Carson's Nut-Bolt & Tool

2 x 1/8 in. 150 psi PTFE Flat Face Gasket

  • Fast #
  • Part #T150FFGAK
  • Item #493327
  • Manufacturer Part #T150FFGAK
4.7 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

2 x 1/8 in. 150 psi PTFE Flat Face Gasket

  • Fast #
  • Part #T150FFGAK
  • Item #493327
  • Manufacturer Part #T150FFGAK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2 in
Fitting Type:
Gasket
Flange Type:
Flat Face
Material:
Plastic
Material Type:
PTFE, Teflon™
Pressure Class:
150#
Thickness:
1/8 in