2 x 1/8 in. 150 psi Remote Reader Ring Gasket
2 x 1/8 in. 150 psi Remote Reader Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Pressure - Maximum:
- 150 psi
- Thickness:
- 1/8 in