3/8 x 8 in. Zinc Carriage Bolt
3/8 x 8 in. Zinc Carriage Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- Length:
- 8 in
- Product Type:
- Carriage Bolt Set
- Size:
- 3/8 in
- Thread Length:
- 8