3 in. Flanged Phenolic Insulation Kit
3 in. Flanged Phenolic Insulation Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- Phenolic
- Product Type:
- Insulation Kit